
3'' Nylon Wheel Swivel Bolt Hole Caster Set with Posi Lock Brakes, 4PK
Mfr # SCC-BH20S314-NYS-PLB-4
Zoro # G511346588
product price:Â $142.99
/pk 4, $35.75/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8 in
Caster Brake Type
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BH20S314-NYS-PLB-4
Zoro #
G511346588
UPC #
734005088052
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain Bore
Caster Brake Type
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Features
Posi lock brake
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Capacity (Lb.)
1200 lbs.
Caster Mounting Type
Bolt Hole
Description
Listing is for a set of four 4 Service Caster Series #20 casters, four 4 swivel bolt hole casters with posi lock brakes, 3'' diameter by 1-1/4'' wide white nylon wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.