
3'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem, 5PK
Mfr # SCC-UHTS02S75-NYS-381610-5
Zoro # G211353015
product price:Â $81.15
/pk 5, $16.23/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded stem
Mounting Height
3-1/4 in
Wheel/Tread Material
Nylon
Stem Length
1 in
Finish
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-UHTS02S75-NYS-381610-5
Zoro #
G211353015
UPC #
734005080551
Country of Origin
United States
Dimensions
Mounting Height
3-1/4 in
Stem Length
1 in
Thread Length
1 in
Stem Dia.
3/8 in
Details
Caster Stem Type
Threaded stem
Wheel/Tread Material
Nylon
Finish
Nylon
Load Capacity
825 lbs.
Model
Series #02
Mounting Type
Threaded stem
Thread Pitch
16 in
Description
Listing is for 5 five 3'' diameter unhooded twin wheel nylon chair, light furniture and fixture casters witha 3/8'' diameter 16 TPI x 1'' length threaded stem. Supports up to 165 lbs. per caster or 825 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.