3'' Semi Steel Wheel Swivel Bolt Hole Caster with Posi Lock Brake
- Mfr # SCC-BH20S314-SSS-PLB
- Zoro # G511343907
product price:Â
$
58.69
/ea
Key Features
Mounting Height
4-1/8 in
Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Mounting Type
Bolt Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-BH20S314-SSS-PLB
- Zoro #
- G511343907
- UPC #
- 734005088427
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4-1/8 in
Details
- Wheel/Tread Material
- Semi Steel Cast Iron
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Plain Bore
- Mounting Type
- Bolt Hole
- Finish
- Bright Zinc Plated Finish
- Load Capacity
- 300 lbs.
- Features
- Posi lock brake
- Model
- Series #20
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3'' diameter by 1-1/4'' wide silver semi steel cast iron wheel and a bolt hole with posi lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.