
3'' Solid Poly Swivel 1-3/8'' Expanding Stem Caster with Brake
Mfr # SCC-EX20S314-SPUS-PLB-138
Zoro # G111344397
product price: $70.15
/eaKey Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Solid Polyurethane
Stem Length
2-11/16 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-EX20S314-SPUS-PLB-138
Zoro #
G111344397
UPC #
734005189087
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
2-11/16 in
Stem Dia.
1-3/8 in
Details
Caster Stem Type
Expanding Adapter Stem
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Model
Series #20
Features
Posi lock brake
Mounting Type
Expanding Adapter Stem
Durometer
60-65 D
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 180 degrees F
Load Capacity
300 lbs.
Description
Listing is for one 1 Service Caster Series #20 1-3/8'' expanding stem swivel caster with a 3'' diameter by 1-1/4'' wide blue solid polyurethane wheel and a posi locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem solid polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a solid polyurethane wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.