
3'' Solid Poly Swivel 7/16'' Grip Ring Stem Caster Set with Brake, 4PK
Mfr # SCC-GR20S314-SPUS-TLB-716138-4
Zoro # G111342942
product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Solid Polyurethane
Stem Length
1-3/8 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GR20S314-SPUS-TLB-716138-4
Zoro #
G111342942
UPC #
734005093834
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Top lock brake
Wheel Bearing Type
Plain Bore
Load Capacity
1200 lbs.
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60-65 D
Features
Top lock brake
Model
Series #20
Mounting Type
Grip Ring Stem
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel 7/16'' grip ring stem casters with top lock brakes, 3'' diameter by 1-1/4'' wide solid polyurethane wheels. Supports a total weight of 1,200lbs 300lbs/per caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.