
3'' Thermo Rubber Wheel Swivel Bolt Hole Caster with Posi Lock Brake
Mfr # SCC-BH20S314-TPRB-PLB
Zoro # G111343680
product price: $52.99
/eaKey Features
Mounting Height
4-1/8 in
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Ball Bearing
Features
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BH20S314-TPRB-PLB
Zoro #
G111343680
UPC #
734005087529
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Ball Bearing
Features
Posi lock brake
Model
Series #20
Durometer
75A
Mounting Type
Bolt Hole
Load Capacity
210 lbs.
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3'' diameter by 1-1/4'' wide gray thermoplastic rubber wheel and a bolt hole with posi lock brake capable of supporting 210 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.