Shop SERVICE CASTER
See all product information
Create Account
3'' Thermo Rubber Wheel Swivel Top Plate Caster Set with 2 Posi Brakes 2 Rigid, 4PK
- Mfr # SCC-20S314-TPRB-PLB-2-R-2
- Zoro # G511352411
product price:Â
$
87.29
/pk of 4, $21.82/ea
Key Features
Frame Finish
Bright Zinc Plated Finish
Features
2 casters with posi lock brakes
Mounting Height
4-1/8 in
Caster Mounting Type
Top Plate
Caster Brake Type
2 casters with posi lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S314-TPRB-PLB-2-R-2
- Zoro #
- G511352411
- UPC #
- 734005086522
- Country of Origin
- United States
- Frame Finish
- Bright Zinc Plated Finish
- Features
- 2 casters with posi lock brakes
- Caster Mounting Type
- Top Plate
- Caster Brake Type
- 2 casters with posi lock brakes
- Load Capacity
- 840 lbs.
- Wheel Bearing Type
- Ball Bearing
- Wheel/Tread Material
- Thermoplastic Rubber
- Wheel Hardness Rating
- 75A
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 4-1/8 in
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 rigid and two 2 swivel casters with posi locking brakes, with 3'' diameter by 1-1/4'' wide thermoplastic rubber wheel capable of supporting a total weight of 840 lbs. 210 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.