3'' Thermoplastic Rubber Wheel Swivel 3/4'' Square Stem Caster with Brake

  • Mfr # SCC-SQ20S314-TPRB-PLB-34

  • Zoro # G711349259


product price: $67.19
/ea

Key Features

Caster Stem Type
Square Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
2 in
Caster Brake Type
Posi lock brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SQ20S314-TPRB-PLB-34
Zoro #
G711349259
UPC #
734005119114
Country of Origin
United States

Dimensions

Mounting Height
4-1/8 in
Stem Length
2 in
Stem Dia.
3/4 in

Details

Caster Stem Type
Square Stem
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Precision Ball Bearing
Features
Posi lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
210 lbs.
Model
Series #20
Mounting Type
Square Stem
Durometer
75A
Finish
Bright Zinc Plated Finish

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 3'' diameter by 1-1/4'' wide gray thermoplastic rubber wheel and a 3/4'' square stem with posi lock brake capable of supporting 210lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem thermoplastic rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products