3.25 Inch Phenolic Caster Set with 2 Brakes/Swivel Lock 2 Rigid

  • Mfr # SCC-30CS3420-PHR-SLB-BSL-2-R-2

  • Zoro # G105440135


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Material
Phenolic
Plate Size
4" x 4-1/2"
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Capacity (Lb.)
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS3420-PHR-SLB-BSL-2-R-2
Zoro #
G105440135
UPC #
670533935539
Country of Origin
United States

Dimensions

Wheel Dia.
3.25
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
4-1/4"
Bolt Size
3/8" (hardware not included)
Size
3-1/4" x 2"

Details

Material
Phenolic
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Capacity (Lb.)
700
Caster Mounting Type
Top Plate
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Finish
Bright Zinc Plated Finish
Durometer
90D
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide phenolic wheels capable of supporting a total weight of 3,200 lbs. (700 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.