
3.25 Inch Phenolic Wheel Rigid Caster with Roller Bearing
Mfr # SCC-30R3420-PHR
Zoro # G505434765
product price: $44.99
/eaKey Features
Wheel Dia.
3.25
Wheel Width
2
Durometer
90D
Series
Series #30
Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30R3420-PHR
Zoro #
G505434765
UPC #
670533875569
Country of Origin
United States
Dimensions
Wheel Dia.
3.25
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
4-1/4"
Size
3-1/4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Durometer
90D
Series
Series #30
Material
Phenolic
Caster Mounting Type
Top Plate
Capacity (Lb.)
700
Type
Rigid caster
Caster Temp. Range
-50 degrees F to 250 degrees F
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 3-1/4" diameter by 2" wide black phenolic wheel capable of supporting 700 lbs. per caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.