
3.25 Inch Phenolic Wheel Swivel Caster with Roller Bearing
Mfr # SCC-30CS3420-PHR
Zoro # G005439888
product price: $53.99
/eaKey Features
Wheel Dia.
3.25
Wheel Width
2
Mounting Height
4-1/4"
Caster Mounting Type
Top Plate
Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS3420-PHR
Zoro #
G005439888
UPC #
670533875576
Country of Origin
United States
Dimensions
Wheel Dia.
3.25
Wheel Width
2
Mounting Height
4-1/4"
Details
Caster Mounting Type
Top Plate
Material
Phenolic
Series
Series #30
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 3-1/4" diameter by 2" wide black phenolic wheel capable of supporting 700 lbs. per caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.