3.25 Inch Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC

  • Mfr # SCC-30CS3420-SSR-2-SLB-2

  • Zoro # G105434677


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3.25
Wheel Width
2
Series
Series #30
Caster Temp. Range
-45 degrees F to 600 degrees F
Mounting Height
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS3420-SSR-2-SLB-2
Zoro #
G105434677
UPC #
670533878447
Country of Origin
United States

Dimensions

Wheel Dia.
3.25
Wheel Width
2
Mounting Height
4-1/4"
Plate Size
4" x 4-1/2"
Size
3-1/4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Series
Series #30
Caster Temp. Range
-45 degrees F to 600 degrees F
Type
(2) swivel casters & (2) swivel casters w/side lock brakes
Capacity (Lb.)
700
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
(2) Side lock brakes
Features
2 casters with side lock brakes
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Semi-Steel
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 3 1/4" diameter, 2" wide semi steel cast iron wheels. Set includes four (4) swivel casters, two (2) fitted with side locking brakes. Supports 2400 total pounds (lbs) at 700 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.