Glass-Filled Nylon Caster Kit 6 In. x 2 In. 8,000 Lb. Capacity Black
- Mfr # H-CK3-C23C
- Zoro # G322929291
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Plate
Wheel/Tread Material
Nylon/GFN
Application
Works with H Style Hoppers
Includes
(2) Rigid Casters, (1) Swivel Casters, Carriage Bolts, Flat Washers, Lock Nuts, Brackets, Pin/Bulldog Bolt and Nut Assembly
Wheel Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-CK3-C23C
- Zoro #
- G322929291
- UPC #
- 691215345811
- Country of Origin
- Canada
- Caster Mounting Type
- Plate
- Wheel/Tread Material
- Nylon/GFN
- Application
- Works with H Style Hoppers
- Includes
- (2) Rigid Casters, (1) Swivel Casters, Carriage Bolts, Flat Washers, Lock Nuts, Brackets, Pin/Bulldog Bolt and Nut Assembly
- Load Capacity
- 8000 lb
- Number of Wheels
- 4
- Item
- Caster Kit
- Wheel/Tread Color
- Black
Dimensions
- Wheel Width
- 10 in
- Wheel Dia.
- 18 in
Description
Made of high-tech proprietary Glass Filled Nylon. Provides better impact resistance than standard Glass Filled Nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Top plate measures 4 X 41/2in. Black tread color. 85 (+/-5) Shore D. wheel core material is Glass Filled Nylon. Made In Canada.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.