3.5'' Black Poly Wheel Swivel Bolt Hole Caster with Posi Lock Brake

  • Mfr # SCC-BH20S3514-PPUB-BLK-PLB

  • Zoro # G511344003


product price: $46.49
/ea

Key Features

Mounting Height
4-5/8 in
Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Ball Bearing
Load Capacity
300 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-BH20S3514-PPUB-BLK-PLB
Zoro #
G511344003
UPC #
734005087314
Country of Origin
United States

Dimensions

Mounting Height
4-5/8 in

Details

Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Ball Bearing
Load Capacity
300 lbs.
Model
Series #20
Finish
Bright Zinc Plated Finish
Mounting Type
Bolt Hole
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
Posi lock brake

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 3-1/2'' diameter by 1-1/4'' wide black polyurethane wheel and a bolt hole with posi lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement.The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.