
3.5'' Blue Poly Wheel Swivel Top Plate Caster Posi Brake
Mfr # SCC-20S3514-PPUB-BLUE-PLB
Zoro # G111352644
product price: $46.69
/eaKey Features
Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
Posi lock brake
Mounting Height
4-5/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S3514-PPUB-BLUE-PLB
Zoro #
G111352644
UPC #
734005085099
Country of Origin
United States
Dimensions
Mounting Height
4-5/8 in
Details
Wheel/Tread Material
Polyurethane on Polyolefin
Caster Brake Type
Posi lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
60D
Features
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3-1/2'' diameter by 1-1/4'' wide blue polyurethane wheel and a posi locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.