
3.5'' Hard Rubber Wheel Swivel Top Plate Caster Posi Brake
Mfr # SCC-20S3514-HRS-PLB
Zoro # G111352330
product price: $45.49
/eaKey Features
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Posi lock brake
Mounting Height
4-5/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S3514-HRS-PLB
Zoro #
G111352330
UPC #
734005084016
Country of Origin
United States
Dimensions
Mounting Height
4-5/8 in
Details
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Posi lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
70-80 Shore D Durometer
Frame Finish
Bright Zinc Plated Finish
Features
Posi lock brake
Load Capacity
285 lbs.
Operating Temperature Range
-40 degrees F to 160 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 3-1/2'' diameter by 1-1/4'' wide hard rubber wheel and a posi locking brake capable of supporting 285 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.