3.5 Inch 316SS High Temp Glass Filled Nylon Top Plate Caster Brake 2 Rigid, 2PK

  • Mfr # SCC-SS31620S3514-GFNSHT-TLB-2-R-2

  • Zoro # G005432209


product price:  $237.99
/pk 2, $119.00/ea
Free Shipping & Returns

Key Features

Series
Series #20
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS31620S3514-GFNSHT-TLB-2-R-2
Zoro #
G005432209
UPC #
11586613935
Country of Origin
United States

Dimensions

Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Wheel Width
1.25
Wheel Dia.
3.5
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"

Details

Series
Series #20
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1200
Finish
316 Polished Stainless Steel
Caster Swivel Lock Type
(2) Top lock brakes
Material
Glass Filled Nylon
Durometer
85D
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3.5" diameter by 1-1/4" wide brown glass filled nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products