
3.5 Inch 316SS Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster SCC
Mfr # SCC-SS316TS20S3514-SRS-381615
Zoro # G905419164
product price:Â $57.19
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316TS20S3514-SRS-381615
Zoro #
G905419164
UPC #
734005017021
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
3/8"
Wheel Dia.
3.5
Size
3-1/2" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Soft Rubber
Includes
Swivel caster
Durometer
70-80 Shore A
Load Capacity
200
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
316 Polished Stainless Steel
Model
Series #20
Thread Pitch
16
Mounting Type
Threaded Stem
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide soft rubber wheel and a 3/8"-16 X 1-1/2" threaded stem capable of supporting 200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.