3.5 Inch 316SS Soft Rubber Wheel Swivel Top Plate Caster Lock Brakes SCC, 2PK

  • Mfr # SCC-SS316TTL20S3514-SRS-2-S-2

  • Zoro # G105431867


product price:  $264.99
/pk 2, $132.50/ea
Free Shipping & Returns

Key Features

Durometer
70-80 Shore A
Material
Soft Rubber
Wheel Width
1.25
Series
Series #20
Features
2 casters with total lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TTL20S3514-SRS-2-S-2
Zoro #
G105431867
UPC #
011586612556
Country of Origin
United States

Dimensions

Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Wheel Dia.
3.5
Mounting Height
4-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"

Details

Durometer
70-80 Shore A
Material
Soft Rubber
Series
Series #20
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Features
2 casters with total lock brakes
Capacity (Lb.)
800
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
316 Polished Stainless Steel
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Swivel Lock Type
2 casters with total lock brakes
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 3.5” diameter by 1-1/4” wide black soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.