3.5 Inch 316SS Soft Rubber Wheel Swivel Top Plate Caster with Brake SCC

  • Mfr # SCC-SS31620S3514-SRS-TLB

  • Zoro # G305431841


product price:  $62.99
/ea

Key Features

Durometer
70-80 Shore A
Finish
316 Polished Stainless Steel
Capacity (Lb.)
200
Caster Swivel Lock Type
Top lock brake
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS31620S3514-SRS-TLB
Zoro #
G305431841
UPC #
11586612464
Country of Origin
United States

Dimensions

Wheel Width
1.25
Wheel Dia.
3.5
Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Durometer
70-80 Shore A
Finish
316 Polished Stainless Steel
Capacity (Lb.)
200
Caster Swivel Lock Type
Top lock brake
Series
Series #20
Features
Top lock brake
Material
Soft Rubber
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
Swivel caster w/top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Mounting Type
Top Plate
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 3.5" diameter by 1-1/4" wide black soft rubber wheel and a top locking brake capable of supporting 200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.