
3.5 Inch 316SS Thermoplastic Rubber Swivel 12mm Threaded Stem Caster Set SCC
Mfr # SCC-SS316TS20S3514-TPRB-M1215-4
Zoro # G905419492
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS316TS20S3514-TPRB-M1215-4
Zoro #
G905419492
UPC #
734005016413
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
12MM
Wheel Dia.
3.5
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Includes
(4) swivel casters
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
920
Durometer
75A
Material
Thermoplastic Rubber
Finish
316 Polished Stainless Steel
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
1.75
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with 3.5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 920lbs (230lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.