3.5 Inch Black Poly Wheel Swivel 7/8 Inch Square Stem Caster Set with Brake SCC
- Mfr # SCC-SQ20S3514-PPUB-BLK-TLB-78-4
- Zoro # G905418723
product price:
$
127.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SQ20S3514-PPUB-BLK-TLB-78-4
- Zoro #
- G905418723
- UPC #
- 11586601338
- Country of Origin
- United States
- Caster Stem Type
- Square Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Includes
- (4) swivel casters w/ top lock brakes
- Material
- Polyurethane Tread on Polyolefin Core
- Finish
- Bright Zinc Plated Finish
- Durometer
- 60D
- Caster Swivel Lock Type
- Top lock brake
- Load Capacity
- 1200
- Model
- Series #20
- Mounting Type
- Square Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 2
- Wheel Dia.
- 3.5
- Stem Dia.
- 7/8"
- Size
- 3-1/2" x 1-1/4"
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 3-1/2” diameter by 1-1/4” wide black polyurethane wheels and a 7/8" square stems with top lock brakes. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.