Shop SERVICE CASTER
See all product information
Create Account
5 Inch SS Thermoplastic Rubber Swivel 1/2 Inch Threaded Stem Caster Brakes, 2PK
- Mfr # SCC-SSTS20S514-TPRB-121315-2-TLB-2
- Zoro # G905420436
product price:
$
286.99
/pk of 2, $143.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSTS20S514-TPRB-121315-2-TLB-2
- Zoro #
- G905420436
- UPC #
- 670533930572
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Features
- 2 casters with top lock brakes
- Includes
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Load Capacity
- 1200
- Durometer
- 75A
- Material
- Thermoplastic Rubber
- Finish
- Polished stainless steel
- Model
- Series #20
- Thread Pitch
- 13
- Mounting Type
- Threaded Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 6-1/8"
- Stem Length
- 1.5
- Wheel Dia.
- 5
- Stem Dia.
- 1/2"
- Size
- 5" x 1-1/4"
- Thread Length
- 1.5
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2" threaded stem with brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.