
3.5 Inch Black Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S3514-PPUB-BLK-TLB-381615
Zoro # G905419287
product price:Â $28.45
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS20S3514-PPUB-BLK-TLB-381615
Zoro #
G905419287
UPC #
670533898650
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Dia.
3.5
Stem Dia.
3/8"
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Load Capacity
300
Durometer
60D
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top lock brake
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Includes
Swivel caster w/top lock brake
Features
Top lock brake
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
16
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide black polyurethane wheel and a 3/8" threaded stem with a brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.