Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch Black Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC
- Mfr # SCC-SQ20S3514-PPUB-BLK-34
- Zoro # G905418938
product price:
$
26.79
/ea
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SQ20S3514-PPUB-BLK-34
- Zoro #
- G905418938
- UPC #
- 11586601215
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 2
- Wheel Dia.
- 3.5
- Stem Dia.
- 3/4"
- Size
- 3-1/2" x 1-1/4"
Details
- Caster Stem Type
- Square Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Load Capacity
- 300
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Material
- Polyurethane Tread on Polyolefin Core
- Durometer
- 60D
- Finish
- Bright Zinc Plated Finish
- Includes
- Swivel caster
- Model
- Series #20
- Mounting Type
- Square Stem
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2” diameter by 1-1/4” wide black polyurethane wheel and a 3/4" square stem capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.