Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch Blue Polyurethane Swivel 12mm Threaded Stem Caster with Brake SCC
- Mfr # SCC-TS20S3514-PPUB-BLUE-TLB-M1215
- Zoro # G905419591
product price:Â
$
32.79
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS20S3514-PPUB-BLUE-TLB-M1215
- Zoro #
- G905419591
- UPC #
- 670533897226
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 1.5
- Stem Dia.
- 12MM
- Wheel Dia.
- 3.5
- Size
- 3-1/2" x 1-1/4"
- Thread Length
- 1.5
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Finish
- Bright Zinc Plated Finish
- Load Capacity
- 300
- Caster Swivel Lock Type
- Top lock brake
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Material
- Polyurethane Tread on Polyolefin Core
- Durometer
- 60D
- Features
- Top lock brake
- Includes
- Swivel caster w/top lock brake
- Mounting Type
- Threaded Stem
- Thread Pitch
- 1.75
- Model
- Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide blue polyurethane wheel and a 12mm metric threaded stem with a brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.