This item is Discontinued.

Service Caster 3.5 Inch Gray Polyurethane Swivel 1-1/4 Inch Expanding Stem Caster Brake, 2PK SCC-EX20S3514-PPUB-2-TLB-2-MTG44

3.5 Inch Gray Polyurethane Swivel 1-1/4 Inch Expanding Stem Caster Brake, 2PK (Discontinued)

  • Mfr # SCC-EX20S3514-PPUB-2-TLB-2-MTG44
  • Zoro # G305417982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-EX20S3514-PPUB-2-TLB-2-MTG44
Zoro #
G305417982
UPC #
670533861630
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2-11/16"
Stem Dia.
1-1/4"
Wheel Dia.
3.5
Size
3-1/2" x 1-1/4"

Details

Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane Tread on Polyolefin Core
Includes
(2) swivel casters & (2) swivel casters w/top lock brakes
Durometer
60 Shore D Durometer
Caster Swivel Lock Type
2 casters with top lock brakes
Features
2 casters with top lock brakes
Load Capacity
300
Finish
Bright Zinc Plated Finish
Model
Series #20
Mounting Type
Expanding adapter stem

Description

Listing is for a set of four (4) Service Caster Series #20 1-1/4" expanding stem swivel casters, two (2) with top locking brakes, with 3-1/2" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.