Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set
- Mfr # SCC-20S3514-PPUB-4
- Zoro # G905431142
product price:
$
71.99
/ea
Key Features
Material
Polyurethane Tread on Polyolefin Core
Mounting Height
4 5/8 in
Wheel Dia.
3.5 in
Caster Mounting Type
Top Plate
Features
Ball Bearing Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S3514-PPUB-4
- Zoro #
- G905431142
- UPC #
- 670533852713
- Country of Origin
- United States
- Material
- Polyurethane Tread on Polyolefin Core
- Caster Mounting Type
- Top Plate
- Features
- Ball Bearing Swivel
- Series
- Series #20
Dimensions
- Mounting Height
- 4 5/8 in
- Wheel Dia.
- 3.5 in
- Wheel Width
- 1.25 in
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3.5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.