3.5 Inch Maroon Polyurethane Swivel Bolt Hole Caster Set with 2 Total Lock Brake
- Mfr # SCC-BHTTL20S3514-PPUB-MRN-2-S-2
- Zoro # G905432880
product price:
$
93.99
/ea
Key Features
Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-5/8"
Features
2 casters with total lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-BHTTL20S3514-PPUB-MRN-2-S-2
- Zoro #
- G905432880
- UPC #
- 670533902364
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 3.5
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Size
- 3-1/2" x 1-1/4"
Details
- Wheel Bearing Type
- Precision Ball Bearing
- Features
- 2 casters with total lock brakes
- Caster Swivel Lock Type
- 2 casters with total lock brakes
- Material
- Polyurethane Tread on Polyolefin Core
- Durometer
- 60D
- Type
- (2) swivel casters w/total lock brakes & (2) swivel casters
- Load Capacity
- 300
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Caster Mounting Type
- Bolt Hole
- Series
- Series #20
- Finish
- Bright Zinc Plated Finish
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel bolt hole casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.