
3.5 Inch Maroon Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC
Mfr # SCC-BHTTL20S3514-PPUB-MRN
Zoro # G905432804
product price: $35.15
/eaKey Features
Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-5/8"
Features
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BHTTL20S3514-PPUB-MRN
Zoro #
G905432804
UPC #
670533902340
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Details
Wheel Bearing Type
Precision Ball Bearing
Features
Total lock brake
Caster Mounting Type
Bolt Hole
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Finish
Bright Zinc Plated Finish
Series
Series #20
Caster Swivel Lock Type
Total lock brake
Load Capacity
300
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
swivel caster w/ total lock brake
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide maroon polyurethane wheel and a bolt hole with total lock brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.