35 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC
- Mfr # SCC-TS20S3514-PHR-PLB-34212
- Zoro # G307383759
product price:Â
$
58.25
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-5/8"
Wheel/Tread Material
Phenolic
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS20S3514-PHR-PLB-34212
- Zoro #
- G307383759
- UPC #
- 734005099744
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Phenolic
- Caster Brake Type
- Posi Lock Brake
- Wheel Bearing Type
- Roller Bearing
- Durometer
- 90D
- Model
- Series #20
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Load Capacity
- 300
- Mounting Type
- Threaded Stem
- Wheel Color
- Brown
- Thread Pitch
- 10
- Caster Sub-Type
- Swivel
- Finish
- Bright Zinc Plated Finish
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 4-5/8"
- Stem Length
- 2-1/2"
- Thread Size
- 3/4"-10 x 2-1/2" Threaded Stem
- Thread Length
- 2-1/2"
- Stem Dia.
- 3/4"
- Wheel Dia.
- 3.5"
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 312 diameter by 114 wide phenolic wheel and a 34 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.