Zoro Homepage

35 Inch Soft Rubber 10 MM Threaded Stem Caster Set with Brake

  • Mfr # SCC-TS20S3514-SRS-PLB-M1015-4

  • Zoro # G707384073


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-5/8"
Wheel/Tread Material
Soft Rubber
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S3514-SRS-PLB-M1015-4
Zoro #
G707384073
UPC #
734005113051
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-5/8"
Stem Length
1-1/2"
Thread Size
10MM-1.5 x 1-1/2" Threaded Stem
Wheel Dia.
3.5"
Stem Dia.
10MM
Thread Length
1-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Soft Rubber
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Caster Sub-Type
4 Swivel
Caster Temp. Range
-45 degrees F to 550 degrees F
Finish
Bright Zinc Plated Finish
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
1.5
Wheel Color
Black
Load Capacity
800
Durometer
70-80 Shore A

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 10MM threaded stem casters with posi lock brakes, 312 diameter by 114 wide soft rubber wheels Supports a total weight of 800lbs 200lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.