3.5 Inch Soft Rubber Swivel 3/4 Inch Square Stem Caster with Total Lock Brake
- Mfr # SCC-SQTTL20S3514-SRS-34
- Zoro # G305418378
product price:
$
33.45
/ea
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SQTTL20S3514-SRS-34
- Zoro #
- G305418378
- UPC #
- 11586606937
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 2
- Wheel Dia.
- 3.5
- Stem Dia.
- 3/4"
- Size
- 3-1/2" x 1-1/4"
Details
- Caster Stem Type
- Square Stem
- Wheel Bearing Type
- Plain Bore
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Finish
- Bright Zinc Plated Finish
- Caster Swivel Lock Type
- Total lock brake
- Material
- Soft Rubber
- Includes
- Swivel caster w/ total lock brake
- Durometer
- 70-80 Shore A
- Load Capacity
- 200
- Mounting Type
- Square Stem
- Model
- Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2” diameter by 1-1/4” wide black soft rubber wheel and a 3/4" square stem with total lock brake capable of supporting 200lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.