
3.5 Inch Soft Rubber Wheel Rigid Top Plate Caster
Mfr # SCC-20R3514-SRS-TP3
Zoro # G705429707
product price: $25.69
/eaKey Features
Wheel Dia.
3.5
Wheel Width
1.25
Series
Series #20
Durometer
70-80 Shore A
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20R3514-SRS-TP3
Zoro #
G705429707
UPC #
734005066463
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
3.5" x 1-1/4"
Details
Series
Series #20
Durometer
70-80 Shore A
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
200
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Soft Rubber
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Mounting Type
Top Plate
Type
Rigid Caster
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 3.5" diameter by 1-1/4" wide soft rubber wheel capable of supporting 200lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.