Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch Soft Rubber Wheel Swivel 10mm Stem Caster with Total Lock Brake SCC
- Mfr # SCC-TSTTL20S3514-SRS-M1015
- Zoro # G905423291
product price:Â
$
41.79
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TSTTL20S3514-SRS-M1015
- Zoro #
- G905423291
- UPC #
- 670533925363
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 1.5
- Wheel Dia.
- 3.5
- Stem Dia.
- 10MM
- Thread Length
- 1.5
- Size
- 3-1/2" x 1-1/4"
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Features
- Total lock brake
- Caster Swivel Lock Type
- Total lock brake
- Finish
- Bright Zinc Plated Finish
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Durometer
- 70-80 Shore A
- Material
- Soft Rubber
- Includes
- swivel caster w/ total lock brake
- Load Capacity
- 200
- Mounting Type
- Threaded Stem
- Model
- Series #20
- Thread Pitch
- 1.5
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide soft rubber wheel and a 10mm-1.50 X 1-1/2" metric threaded stem with total lock brake capable of supporting 200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.