
3.5 Inch Soft Rubber Wheel Swivel 12mm Stem Caster Total Lock Brake, 2PK
Mfr # SCC-TSTTL20S3514-SRS-M1215-2-S-2
Zoro # G905422959
product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TSTTL20S3514-SRS-M1215-2-S-2
Zoro #
G905422959
UPC #
670533925431
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Dia.
3.5
Stem Dia.
12MM
Size
3-1/2" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Soft Rubber
Finish
Bright Zinc Plated Finish
Features
2 casters with total lock brakes
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Caster Swivel Lock Type
2 casters with total lock brakes
Caster Temp. Range
-40 degrees F to 160 degrees F
Load Capacity
200
Durometer
70-80 Shore A
Thread Pitch
1.75
Model
Series #20
Mounting Type
Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.