Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Inch Solid Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC

  • Mfr # SCC-20S3514-SPUS-TLB-TP2-2-R-2

  • Zoro # G905431074


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Series
Series #20
Material
Solid Polyurethane
Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Size
3-1/8" x 4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S3514-SPUS-TLB-TP2-2-R-2
Zoro #
G905431074
UPC #
734005065572
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
4-5/8"
Size
3.5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Series
Series #20
Material
Solid Polyurethane
Caster Temp. Range
-50 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Capacity (Lb.)
1200
Finish
Bright Zinc Plated Finish
Durometer
60-65 D
Type
(2) Swivel casters w/top lock brakes & (2) rigid casters
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Caster Swivel Lock Type
Top Lock Brake
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3.5" diameter by 1-1/4" wide solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.