Zoro Homepage

3.5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC

  • Mfr # SCC-20S3514-SPUS-TLB-TP2

  • Zoro # G905431050


product price: $36.99
/ea

Key Features

Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Caster Temp. Range
-50 degrees F to 180 degrees F
Mounting Height
4-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S3514-SPUS-TLB-TP2
Zoro #
G905431050
UPC #
734005065527
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
4-5/8"
Size
3.5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Temp. Range
-50 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Type
Swivel caster w/top lock brake
Caster Swivel Lock Type
Top Lock Brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Durometer
60-65 D
Capacity (Lb.)
300
Finish
Bright Zinc Plated Finish
Series
Series #20
Material
Solid Polyurethane
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 3.5" diameter by 1-1/4" wide solid polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.