3.5 Inch SS Blue Polyurethane Top Plate Caster Set Total Lock Brake SCC

  • Mfr # SCC-SSTTL20S3514-PPUB-BLUE-4

  • Zoro # G905431777


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3.5
Wheel Width
1.25
Caster Mounting Type
Top Plate
Plate Size
2-1/2" x 3-5/8"
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSTTL20S3514-PPUB-BLUE-4
Zoro #
G905431777
UPC #
11586534926
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Mounting Type
Top Plate
Series
Series #20
Features
Total lock brake
Type
(4) swivel casters w/ total lock brakes
Material
Polyurethane Tread on Polyolefin Core
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
60D
Capacity (Lb.)
300
Caster Swivel Lock Type
Total lock brake
Finish
Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with total lock brakes, 3.5” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.