Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Inch SS Hard Rubber Wheel Rigid Top Plate Caster

  • Mfr # SCC-SS20R3514-HRS

  • Zoro # G905429613


product price: $45.99
/ea

Key Features

Wheel Width
1.25
Series
Series #20
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Hard Rubber
Durometer
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20R3514-HRS
Zoro #
G905429613
UPC #
670533909998
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Series
Series #20
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Hard Rubber
Durometer
55D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Type
Rigid caster
Finish
Polished stainless steel
Capacity (Lb.)
285
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 3-1/2" diameter by 1-1/4" wide hard rubber wheel capable of supporting 285lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.