Zoro Homepage

3.5 Inch SS Phenolic Wheel Swivel Bolt Hole Caster

  • Mfr # SCC-SSBH20S3514-PHS

  • Zoro # G905432996


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-5/8"
Durometer
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSBH20S3514-PHS
Zoro #
G905432996
UPC #
670533916521
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"

Details

Wheel Bearing Type
Plain Bore
Durometer
90D
Finish
Polished Stainless Steel
Caster Mounting Type
Bolt Hole
Load Capacity
300
Caster Temp. Range
-50 degrees F to 250 degrees F
Series
Series #20
Type
Swivel caster
Material
Phenolic

Description

Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide phenolic wheel and a bolt hole capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.