3.5 Inch SS Soft Rubber Wheel Swivel 1/2 Inch Threaded Stem Caster Brake SCC, 2PK
- Mfr # SCC-SSTS20S3514-SRS-121315-2-TLB2
- Zoro # G905420047
product price:
$
263.99
/pk of 2, $132.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSTS20S3514-SRS-121315-2-TLB2
- Zoro #
- G905420047
- UPC #
- 670533925479
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Includes
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Features
- 2 casters with top lock brakes
- Material
- Soft Rubber
- Durometer
- 70-80 Shore A
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Load Capacity
- 200
- Finish
- Polished Stainless Steel
- Mounting Type
- Threaded Stem
- Thread Pitch
- 13
- Model
- Series #20
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 1.5
- Wheel Dia.
- 3.5
- Stem Dia.
- 1/2"
- Size
- 3-1/2" x 1-1/4"
- Thread Length
- 1.5
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2" threaded stem with brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.