
3.5 Inch SS Solid Polyurethane Top Plate Caster Total Lock Brakes SCC, 2PK
Mfr # SCC-SSTTL20S3514-SPUS-2-S-2
Zoro # G305432077
product price: $270.99
/pk 2, $135.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3.5
Wheel Width
1.25
Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Size
2-1/2" x 3-5/8"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTTL20S3514-SPUS-2-S-2
Zoro #
G305432077
UPC #
670533920115
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Caster Temp. Range
-50 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 casters with total lock brakes
Material
Solid Polyurethane
Durometer
60-65 D
Series
Series #20
Capacity (Lb.)
300
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Finish
Polished Stainless Steel
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Features
2 casters with total lock brakes
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.