
3.5 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-SS20R3514-SPUS
Zoro # G505429969
product price: $44.69
/eaKey Features
Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Solid Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20R3514-SPUS
Zoro #
G505429969
UPC #
670533920030
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Solid Polyurethane
Series
Series #20
Type
Rigid caster
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Finish
Polished stainless steel
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60-65 D
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 3-1/2" diameter by 1-1/4" wide solid polyurethane wheel capable of supporting 300lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.