Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch SS Solid Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set
- Mfr # SCC-SSTS20S3514-SPUS-M1015-4
- Zoro # G905419522
product price:
$
260.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSTS20S3514-SPUS-M1015-4
- Zoro #
- G905419522
- UPC #
- 11586540804
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Material
- Solid Polyurethane
- Includes
- (4) swivel casters
- Load Capacity
- 300
- Finish
- Polished Stainless Steel
- Caster Temp. Range
- -50 degrees F to 180 degrees F
- Durometer
- 60-65 D
- Model
- Series #20
- Mounting Type
- Threaded Stem
- Thread Pitch
- 1.5
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 1.5
- Stem Dia.
- 10MM
- Wheel Dia.
- 3.5
- Thread Length
- 1.5
- Size
- 3-1/2" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 10mm threaded stem casters with 3.5” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.