Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC
- Mfr # SCC-20S3514-TPRB-TLB
- Zoro # G305431049
product price:Â
$
32.99
/ea
Key Features
Wheel Width
1.25 in
Wheel Dia.
3.5 in
Features
Top Lock Brake
Mounting Height
4 5/8 in
Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-20S3514-TPRB-TLB
- Zoro #
- G305431049
- UPC #
- 670533928821
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25 in
- Wheel Dia.
- 3.5 in
- Mounting Height
- 4 5/8 in
Details
- Features
- Top Lock Brake
- Material
- Thermoplastic Rubber
- Caster Mounting Type
- Top Plate
- Series
- Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide thermoplastic rubber wheel and a top locking brake capable of supporting 230 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.