4'' Hard Rubber Wheel Swivel Gate and Ladder Caster

  • Mfr # SCC-GC05S410-HRS

  • Zoro # G011342622


product price: $72.35
/ea

Key Features

Material
Hard Rubber
Mounting Type
Side Mount Plate
Durometer
55D
Caster Temp. Range
-40 degrees F to 160 degrees F
Load Capacity
125 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GC05S410-HRS
Zoro #
G011342622
UPC #
734005120325
Country of Origin
United States

Details

Material
Hard Rubber
Mounting Type
Side Mount Plate
Durometer
55D
Caster Temp. Range
-40 degrees F to 160 degrees F
Load Capacity
125 lbs.
Frame Finish
Bright Zinc Plated Finish
Caster Wheel Bearings
Plain Bore

Description

Listing is for one 1 Service Caster swivel gate and ladder caster with a 4'' diameter hard rubber wheel capable of supporting 125 lbs./caster and a 65 lbs. compression gate spring. Features a 1'' x 4'' overall plate size with two 3/8'' mounting holes and a 2-1/4'' bolt hole spacing. When searching for a durable caster for your gate or ladder, consider Service Caster's Spring loaded gate and ladder caster featuring a 4'' hard rubber wheel and ball bearing swivel. When searching for an easy way to weld your casters to your application or add height to your casters and/or application, consider Service Caster's weld plates for Series 30 casters with 4 inch x 4-1/2 inch top plates. This 1/4'' thick, unfinished plate works with most standard casters that feature a 4'' x 4-1/2'' overall top plate. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.