4'' High Temp Glass Filled Nylon 7/16'' Stem Caster with Total Lock Brake
- Mfr # SCC-GRTTL20S414-GFNSHT-716138
- Zoro # G111346506
product price:
$
67.25
/ea
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
High Temperature Glass Filled Nylon
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-GRTTL20S414-GFNSHT-716138
- Zoro #
- G111346506
- UPC #
- 734005088816
- Country of Origin
- United States
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- High Temperature Glass Filled Nylon
- Caster Brake Type
- Total lock brake
- Wheel Bearing Type
- Plain Bore
- Finish
- Bright Zinc Plated Finish
- Load Capacity
- 350 lbs.
- Durometer
- 85D
- Mounting Type
- Grip Ring Stem
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Features
- Total lock brake
- Model
- Series #20
Dimensions
- Mounting Height
- 5-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide high temp glass filled nylon wheel and a 7/16'' grip ring stem with total lock brake capable of supporting 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 grip ring stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.