
4 Inch 316SS Gray Poly Swivel 1-1/8 Inch Expanding Stem Caster Lock Brake SCC
Mfr # SCC-SS316TTLEX20S414-PPUB-118
Zoro # G905419058
product price:Â $87.95
/eaKey Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SS316TTLEX20S414-PPUB-118
Zoro #
G905419058
UPC #
734005023121
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2-11/16"
Wheel Dia.
4
Stem Dia.
1-1/8"
Size
4" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Precision Ball Bearing
Caster Swivel Lock Type
Total lock brake
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Features
Total lock brake
Load Capacity
350
Includes
Swivel caster w/total lock brake
Finish
316 Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Expanding adapter stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 1-1/8" expanding stem 316 stainless steel swivel caster with a 4" diameter by 1-1/4" wide gray polyurethane wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.