4 Inch 316SS Hard Rubber Wheel Swivel Top Plate Caster Lock Brakes SCC, 2PK

  • Mfr # SCC-SS316TTL20S414-HRS-2-S-2

  • Zoro # G105432499


product price:  $256.99
/pk 2, $128.50/ea
Free Shipping & Returns

Key Features

Caster Swivel Lock Type
2 casters with total lock brakes
Capacity (Lb.)
1200
Series
Series #20
Material
Hard Rubber
Durometer
55D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TTL20S414-HRS-2-S-2
Zoro #
G105432499
UPC #
11586613157
Country of Origin
United States

Dimensions

Mounting Height
5-1/8"
Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 1-1/4"

Details

Caster Swivel Lock Type
2 casters with total lock brakes
Capacity (Lb.)
1200
Series
Series #20
Material
Hard Rubber
Durometer
55D
Features
2 casters with total lock brakes
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Finish
316 Polished Stainless Steel
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide black hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.